Abbotsford
kilvmag25s

HUBBELL 8.380 inch x 9.650 inch x 8.380 inch Hubbell Electrical / Killark VMAG25S Certilite Wire Guard, Stainless Steel

Price $199.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VMAG25S
Documents Documents

Description

Globe glass GUARD for killark LED.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Guard Material 316 Stainless Steel
Color/Finish Gray Dimensions 9.65 in H x 8.25 in W x 8.25 in D
Type Stainless steel guard Series/Model VM Series
For Use With V Series Lighting Application For use with V Series lighting.
UPC 783936786704

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok