Abbotsford
kilvmb2b

HUBBELL 3/4 inch CERTILITE Wall Mounting Splice Box

Price $290.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VMB2B
Documents Documents

Description

Boxe splice for killark LED high wattage, wallmount.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Splice Box Type Aluminum wall mounting splice box
Length 16.91 in Width 11.88 in
Depth 2.12 in Material Copper-Free Aluminum
Finish Powder Epoxy Paint Color Tan
Mounting Type Wall Series/Model VM
Cable Entry 3/4 in Hub For Use With V Series LED Lighting
Application For use with V Series lighting. UPC 783936781020

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok