Abbotsford
kilvmd4b

HUBBELL 1 1/4 inch Hubbell- Killark Hood Stanchion Mount 25 Degree vm Series

Price $289.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VMD4B
Documents Documents

Description

Boxe splice for killark LED high wattage, 25 degree stanchion mount.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Splice Box Type Aluminum 25º stanchion mounting splice box
Length 14.9 in Width 11.88 in
Depth 8.35 in Material Copper-Free Aluminum
Finish Powder Epoxy Paint Color Tan
Mounting Type Stanchion Series/Model VM
Cable Entry 1-1/4 in Hub For Use With V Series LED Lighting
Application For use with V Series lighting. UPC 783936786629

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok