Abbotsford
kilvj57

HUBBELL VJ57 100Amp Versamate® Splice Box With Adapter

Price $561.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VJ57
Documents Documents

Description

Exclusive blind receptacle mounting holes prevent moisture from entering box via thread cavities. Boxes come with a green grounding screw.

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Splice Back Box Type Aluminum splice box with adapter
Length 8 in Width 6-9/64 in
Depth 3-3/8 in Material Copperfree Aluminum
Color Gray Mounting Type Hole
NEMA Rating NEMA 3, 4, 4X For Use With 100 A Receptacle
Includes Green Grounding Screw Standards UL Listed, CSA Certified
Application Suitable for Indoor or Outdoor Use, Applications Include the Wet, Cold, Hose Down, Hazardous, or Corrosive Areas in such Industrial Applications As Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports UPC 783936834658

Packages

1 - UNIT - 1 140 - SKID - 140
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok