Abbotsford
tabvgt22

ABB 51 ?2 inch-dia. Hazlux 3 Heat-Resistant Globe (250W max.)

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:VGT22

Description

51/2 inch diameter heat resistant globe or refractor is used with Hazlux® 3 standard ballast housing.

Specifications

Brand Name ABB Material Glass
Type Globes Application For ballast housing
UPC 786607015196

Packages

1 - UNIT - 1 81 - UNIT = 81
This website uses cookies to ensure you get the best experience on our website. Read more
Ok