Abbotsford
tabvgu22p

ABB VGU22P 250V Hazlux® Polymeric Guard for VGT22 Series Globe

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:VGU22P

Description

Polycarbonate guard for use with hazardous area strobe lights.

Specifications

Brand Name ABB Sub Brand Hazlux®
Item Name Guard Material Polycarbonate
Color/Finish Beige Dimensions 8.3 in L x 8.3 in W x 9 in H
Type Guards For Use With DXS Strobe Light
Application For Hazardous Locations UPC 786607015349

Packages

1 - UNIT - 1 180 - UNIT = 180
This website uses cookies to ensure you get the best experience on our website. Read more
Ok