Abbotsford
cfiv3w470l840unvdim

SIGNIFY 4ft 120V-277V 7000LM 80CRI 4000K Day-Brite V3W LED Vaporlume, 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:V3W470L840-UNV-DIM

Description

The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages

Specifications

Brand Name Philips Lighting Sub Brand Day-Brite
Item Name Vaportight Fixture Type Panel
Voltage Rating 120 - 277 V Color Temperature 4000 K
Lumens 7000 lm Dimensions 4 ft L
Application For Indoor, Commercial UPC 784197426514

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok