Abbotsford
emripe5

EMERGI-LITE 48 inch 54W 120V-277V IPE Series T5HO 2-Lamp IP65 Linear Fluorescent Fixture

Price $471.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:IPE5
Documents Documents

Description

The IPE Series of fluorescent fixtures by Emergi-Lite are offered as normally on standard linear fluorescent fixture. When used with one of our fluorescent inverters, the IPE is converted to a self-powered emergency lighting unit. Suitable for damp or wet location, the IPE, thanks to its polycarbonate enclosure and lens as well as the rustproof hardware, is truly a durable fixture.SPECIFICATIONS:- IP65 rated for wet and damp locations - Polycarbonate enclosure and lens, vandal resistant and UV stabilized - Rust proof hardware - Ceiling, surface or pendant mounting - Low profile, less than 4” deep - Ultra efficient specular reflector (T5) or White reflector (T8) with optimized shape - 32W T8 or 54W T5HO - 90 minutes of emergency operation when installed with our FPSI or FPSU inverters - Emergency operation from external DC low voltage power source when installed with our 48 Series inverters - Suitable for wet locations

Specifications

Brand Name ABB Item Name Vandal-Proof Fixture
Type Fluorescent Fixtures Voltage Rating 120 - 277 VAC
Fixture Wattage 54 W Lamp Type T5 Linear Fluorescent
Number of Lamps 2 Lamp Wattage 54 W
Lens Type Transparent Plastic Enclosure Type IP65
Mounting Type Ceiling, Wall Housing Material Plastic
Standards CSA Application Institutional, Commercial, Hospitality
UPC 782683318961

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok