Abbotsford
desfw42t8347v

RAB DESIGN LIGHTING 2 Lamp 4 ft 347V T8 G13 2x32W Vapor-Proof Fixture Polycarbonate, Grey

Price $156.40 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:098051
Documents Documents

Description

The FW4 fluorescent fixture is designed for rough service and wet location applications. The FW4 has a low profile 3-3/4” (10cm) polycarbonate enclosure and lens, which is vandal resistant and UV stabilized. All hardware is rust proof. Ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing. Each unit is shipped with spare lens clips. Every box has a template for ease of marking for a faster installation.

Specifications

Brand Name Rab Design Lighting Item Name Vaportight Fixture
Voltage Rating 347 V Fixture Wattage 32 W
Lamp Type T8 Fluorescent Housing Finish Gray
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Electronic Lens Type Polycarbonate
Enclosure Type IP65 Mounting Type Ceiling/Surface/Pendant
Housing Material Polycarbonate Dimensions 50-1/2 in L x 6.63 in W x 3-3/4 in H
Standards cULus Listed Application For Wet Location
UPC 061184980519

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok