Abbotsford
scelppl26c

IPEX 077184 Sceptalight Watertight Fixture with Standard Clear Glass Globe Compact Fluorescent (Lamp Not Included) 26 W 120 VAC

Price $632.92 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077184

Description

Pendant mount luminaire with standard clear glass globe, 26W compact fluorescent lamp.

Specifications

Brand Name Ipex Sub Brand Sceptalight
Item Name Watertight Fixture with Standard Clear Glass Globe Type CF FIXT.
Voltage Rating 120 VAC Fixture Wattage 26 W
Lamp Type Compact Fluorescent Number of Lamps 1
Lamp Wattage 26 W Lens Type Transparent Glass
Mounting Type Pendant Housing Material PVC
Dimensions 120.65 mm W x 304.8 mm H Standards CSA C22.2 No. 250-0;UL 1598
UPC 622454771840

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok