Abbotsford
yklvr2csa

ACUITY VR2-CSA VR2 Series Rough Service Fixture Incandescent Ceiling/Wall-Mounted, CSA Certified

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:523886

Description

General illumination for rough service (vandal-resistant) applications. Ideal for applications that require minimum light capabilities for safety and security. Certain airborne contaminants can diminish integrity of acrylic

Specifications

Brand Name Acuity Brands Item Name Vandal-Proof Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 100 W Lamp Type Incandescent
Number of Lamps 1 Housing Finish White, Matte
Lamp Wattage 100 W Lamp Base E27 Medium
Lens Type Structured Plastic Lumens 1750 lm
Mounting Type Wall Housing Material Plastic
Dimensions 216 mm L x 149 mm W x 114 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok