Abbotsford
cfitdwae232unv14eboptis

SIGNIFY 8ft 120V 4-Lamp Vaporlume Wet Location Industrial

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TDWAE232-UNV-1/4-EB-IOPA

Description

Vaporlume wet location industrial. Acceptable for outdoor as well as indoor installations. Can be surface (wall/ceiling) or suspended mounted unless otherwise specified. Wet Location-Areas of high humidity, water vapor, rain, incidental water spray, or other non-corrosive or non-flammable liquid. Mounting brackets available, order separately. IP65 rating standard, IP67 configuration available. Non-conductive, non-corrosive housing. Smooth exterior surface for easy cleaning. White, molded fiberflass reinforced polyester body. High impact DR acrylic molded lens. Continuous closed cell, foam in-place gasket. ABS cam action latches. Lighting channel has high reflectance baked white enamel finish. Two gasketed threaded (1/2 trade size) wet location hubs installed on ends. Electronic ballasts are standard on high output (86HO and 96HO) models, please include EB ballast designator in catalog number. Magnetic HO ballasts are more expensive than electronic and are suitable for cold ambient applications only. Standard luminaires for high output T8 (380mA) and T12 (800mA) include ballasts rated for -20° F starting temperature where available. cULus listed for wet locations. Also suitable for damp locations. Self-contained fluorescent emergency ballasts available, listed for wet or damp locations.

Specifications

Brand Name Philips Lighting Item Name Vapor Tight Fixture
Type Direct Voltage Rating 120 - 277 VAC
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Housing Finish Baked White Enamel Lamp Wattage 32 W
Lamp Base G13 Light Color White
Ballast Type Electronic Lens Type Structured Plastic
Enclosure Type IP65 Mounting Type Suspended, Wall
Housing Material Molded Fiberglass Reinforced Polyester Dimensions 248 mm L x 178 mm W x 132 mm H
Includes Control Unit Standards cULus Listed
Application For Cold Ambient Applications only, Damp Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok