Abbotsford
cfivt248120le

SIGNIFY 4ft 2-Lamp 120V VT Series SEALATRON Enclosed Industrial Fluorescent

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:VT248-120LE

Description

One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. Optional polycarbonate lens. Optional tamper proof latch. Optional inside silver reflector. Up to 86% efficient with silver reflector.

Specifications

Brand Name Philips Lighting Item Name Vapor Tight Fixture
Type Direct Voltage Rating 120 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Lamp Wattage 32 W Lamp Base G13
Light Color White Lens Type Transparent Plastic
Mounting Type Suspended Housing Material Steel, Fiberglass Reinforced Polyester
Dimensions 1219.2 mm L x 194 mm W x 114 mm H Includes Control Unit
UPC 622252096190

Packages

1 - UNIT - 1 40 - SKID - 40 48 - UNIT - 48
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok