begbs100led4ht48wwt40hv

BEGHELLI 4 ft 48W 4000K 347V ILLUMINA BS100 LED Luminaire

Not available for order
Price $287.11 / EA Eco fees: $0.15
Manufacturer:BEGHELLI
Manufacturer #:BS100LED4HT48WWT40347V

Description

The ILLUMINA® BS100LED vapor tight is corrosion, flame, and vandal resistant. It is sanitation listed and ideal for food prep areas as well as cold storage / refrigeration applicationsThe ILLUMINA® BS100LED is ideal for various applications including retail, industrial, parking garages, carport, parking structures, warehouses, breezeways, canopies, schools and much more. It can be installed both indoor and outdoor.

Specifications

Brand Name Beghelli Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 347 VAC, 1 - 10 V Dimming
Fixture Wattage 48 W Lamp Type Not Exchangeable LED
Housing Finish Gray, Matte Lamp Wattage 48 W
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lens Type Plastic Opal
Lumens 4404 lm Mounting Type Suspended/Surface
Housing Material Plastic Dimensions 1219.2 mm L x 171.45 mm W x 106.68 mm H
Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok