stnvn4ls3w/40k

STANPRO VN4-LS3-W/40K 4' 75W 120-277V 4000K 7131LM VN4-L Series LED Vapour Tight Linear Luminaire

Not available for order
Price $390.00 / EA Eco fees: $0.15
Manufacturer:STANDARD
Manufacturer #:VN4-LS3-W/40K

Description

The VN series of sealed 4 ft linear luminaries are for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages etc. Appropriate for those applications that may require: washability/hose down, complete containment of the LEDs, the ability to withstand reduced temperatures and withstand moderate impact. Seals dust out.

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type Dimmable Voltage Rating 120/277 V
Fixture Wattage 75 W Lamp Type LED
Housing Finish White Series VN
Color Temperature 4000 K Lens Type Acrylic Frosted
Lumens 7131 lm Enclosure Type IP66, IP67, NEMA 4X
Mounting Type Ceiling or Suspended Housing Material Glass Reinforced Fiberglass
Dimensions 4 ft Standards CSAus Certified, NSF Approved
Application For Both Indoor and Outdoor Applications and ideal for Food Processing and Beverage Plants, Refrigerated Storage, Schools, Parking Garages

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok