stnvt4f2t8032w

STANPRO VT4F2T8032W 32W 120-277V VT4 Series T8 2-Lamp Linear Fluorescent Light Fixture

Availablefor Backorder
Price $118.62 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:VT4F2T8032-W

Description

The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White, Matte
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Transparent Plastic
Enclosure Type IP65 Mounting Type Suspended, Wall, Ceiling
Housing Material Plastic Dimensions 1276.35 mm L x 165.1 mm W x 95.25 mm H
Includes Control Unit Application For Emergency Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok