Abbotsford
stnvt4ls1w40k

STANPRO 40W 120-277V 4000K 3612LM VT4-L Series LED Vapour Tight Linear Fixture, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:VT4-LS1-W/40K

Description

The VT4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial, vandal resistant and residential applications.Housing: The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures.Mounting: Stainless steel mounting hardware for wall, ceiling or suspended mounting.Specifications: 0-10V dimming driver is standard.

Specifications

Brand Name Stanpro Item Name LED Vapor Tight Fixture
Type Direct Voltage Rating 120 - 277 VAC
Fixture Wattage 28 W Lamp Type Not Exchangeable LED
Lamp Wattage 40 W Color Temperature 0 - 4000 K
Color Rendering Index (CRI) 80 - 89 Lumens 3000 lm
Mounting Type Surface Housing Material Plastic
Application For Industrial, Commercial, Vandal Resistant and Residential Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok