Sentry vapour with fluorescent lamp T8 120V and electronic ballast
Sentry vapour with fluorescent lamp T8 120V and electronic ballast
Brand Name | Visioneering | Item Name | Waterproof Luminaire |
Type | Direct Light Outlet | Voltage Rating | 120 V |
Fixture Wattage | 18 W | Lamp Type | T8 Fluorescent |
Housing Finish | White | Lamp Wattage | 18 W |
Lamp Base | G13 Medium Bi-Pin | Lens Type | Structured Plastic |
Mounting Type | Suspended | Dimensions | 24 in L x 177.8 mm W |
Includes | Control Unit |
1 - UNIT - 1 |