Abbotsford
yklcsvtl485000lmmvolt4k

ACUITY 270N8Y 48-inch 120-277V 5000LM 4000K CSVT Series Vapor Tight LED Strip Light

Price $133.26 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:270N8Y
Documents Documents

Description

The CSVT™ by Lithonia Lighting ® is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project.Ideal for damp/wet locations such as outdoor venues, canopies and locker rooms. Not for use or installation in direct outdoor sunlight. Must be installed under canopy or covered ceiling.

Specifications

Brand Name Acuity Brands Item Name LED Vapor Tight Fixture
Voltage Rating 120 - 277 V Lamp Type LED
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lumens 5000 lm Dimensions 48 in L
UPC 194995069408

Packages

1 - UNIT - 1 2 - UNIT - 2 70 - SKID - 70
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok