cfidwae232unv12ebiopa2p3

PHILIPS LIGHTING 4 ft 32W 120-277V 2-Lamp T8 DW Vaporlume LED

In Stock
Price $132.18 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400348080

Description

The Philips Day-Brite / Philips CFI Vaporlume sealed industrial DW is a wet location listed luminiare with a non-metal exterior, housing and lens assembly.

Specifications

Brand Name Day-Brite CFI Sub Brand Vaporlume
Item Name Vapor Tight Fixture Voltage Rating 120 V
Lamp Type T8 Fluorescent Number of Lamps 2
Lamp Wattage 32 W Ballast Type Electronic
Lens Type DR Acrylic Enclosure Type IP65
Mounting Type Bracket Housing Material Molded Fiberglass Reinforced Polyester
Dimensions 4 ft L Standards cULus Listed, NSF Certified
Application For Wet Location UPC 782343155714

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok