Abbotsford
cfidwae43l8404unv

PHILIPS LIGHTING 4 ft 4300LM 4000K 120-277V DW Vaporlume LED, Non-Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:DWAE43L840-4-UNV

Description

The Philips Day-Brite / Philips CFI Vaporlume sealed industrial DW is a wet location listed luminiare with a non-metal exterior, housing and lens assembly.

Specifications

Brand Name Philips Lighting Sub Brand Day-Brite
Item Name Vapor Tight Fixture Type Direct Light Outlet, Symmetric
Voltage Rating 120 - 277 V, 1 - 10 V Dimming Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish White, Matte Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic Transformer
Lumens 4300 lm Mounting Type Suspended, Wall, Ceiling
Housing Material Plastic Dimensions 1270 mm L x 178 mm W x 132 mm H
Includes Control Unit Application Indoor/Outdoor Industrial
UPC 782343624999

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok