Abbotsford
cfiv3w435l835unvdim

PHILIPS LIGHTING 4 ft 120V-277V 3500LM 80CRI 3500K Day-Brite V3W LED Vaporlume, 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:V3W435L835-UNV-DIM

Description

The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages

Specifications

Brand Name Day-Brite CFI Item Name Vapor Proof Fixture
Type Vaporlume, Dimmable Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Smooth
Series V3W Lamp Wattage 35 W
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lens Type Clear Acrylic Lumens 3500 lm
Enclosure Type IP65 Mounting Type Surface
Housing Material Molded Fiberglass Reinforced Polyester Dimensions 4 ft L
Application Indoor and Outdoor Applications UPC 784197626358

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok