Abbotsford
cfiv3w443l835unvdim

PHILIPS LIGHTING 4 ft 120V-277V 4300LM 80CRI 3500K Day-Brite V3W LED Vaporlume, 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:V3W443L835-UNV-DIM

Description

The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages

Specifications

Brand Name Day-Brite CFI Item Name Vaportight Fixture
Type Vaporlume, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 29 W Lamp Type LED
Housing Finish Smooth Series V3W
Color Temperature 3500 K Color Rendering Index (CRI) 80
Lumens 4300 lm Enclosure Type IP65
Mounting Type Surface/Suspended Housing Material Molded Fiberglass Reinforced Polyester
Dimensions 47-1/8 in L x 5-7/8 in W x 3-7/8 in H Standards cETLus Listed, DLC Listed
Application For Indoor and Outdoor Applications UPC 784197626365

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok