cfiv3w451l840unvdim

PHILIPS LIGHTING 4 ft 120V-277V 5100LM 80CRI 4000K Day-Brite V3W LED Vaporlume, 0-10V Dimming

In Stock
Price $189.36 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912401501684

Description

The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages

Specifications

Brand Name Day-Brite CFI Sub Brand Vaporlume
Item Name Vapor Tight Fixture Voltage Rating 120 - 227 V, 0 - 10 V Dimming
Lamp Type LED Housing Finish White
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Prismatic Acrylic
Lumens 5100 lm Housing Material Molded Fiberglass Reinforced Polyester
Dimensions 4 ft L Standards cETLus, DLC Listed, NSF Certified
Application For Refrigerated Cold Storage, Industrial, Parking Garage and Canopy Applications UPC 784197426538

Packages

1 - UNIT - 1 SKID - SKID - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok