aimvp4la3240k

AIMLITE CORP 4 ft 75W 120-277V 4000K VP4-L Series LED Vapour Tight Linear Fixture

Not available for order
Price $399.90 / EA Eco fees: $0.15
Manufacturer:AIMLITE
Manufacturer #:VP4-LA3-2/40K

Description

The VP4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial, vandal resistant and residential applications. The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures. Stainless steel mounting hardware for wall, ceiling or suspended mounting.0-10V dimming driver is standard.

Specifications

Brand Name Aimlite Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Fixture Wattage 75 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish White, Matte Lamp Wattage 75 W
Color Temperature 4000 K Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 6454 lm
Enclosure Type IP65 Mounting Type Suspended, Wall, Ceiling
Housing Material Plastic Dimensions 1276.35 mm L x 165.1 mm W x 95.25 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok