Abbotsford
aimvp4t5ho54ac120277

AIMLITE CORP 4 ft 54W 120/277V 2-Lamp VP4 Series T5HO Linear Fluorescent Fixture

Price $197.07 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:VP4T5HO54AC120-277

Description

The VP4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.

Specifications

Brand Name Aimlite Item Name Fluorescent Light Fixture
Type Linear, Vapor-Tight Voltage Rating 120 - 277 VAC
Fixture Wattage 54 W Lamp Type T5HO
Number of Lamps 2 Housing Finish White
Series VP4 Series Enclosure Type IP65
Mounting Type Ceiling, Suspended, Wall Housing Material Polycarbonate
Dimensions 4 ft L x 3-3/4 in W x 6-1/2 in H Includes Sealed Strain Relief/Cable Gland Kit
Standards CSA Certified

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok