AIMLITE CORP 4 ft 54W 347V 2-Lamp VP4 Series T5HO Linear Fluorescent Fixture
Description
The VP4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.
Specifications
Brand Name | Aimlite | Item Name | Fluorescent Light Fixture |
Type | Linear, Vapor-Tight | Voltage Rating | 347 VAC |
Fixture Wattage | 54 W | Lamp Type | T5HO |
Number of Lamps | 2 | Housing Finish | White |
Series | VP4 Series | Enclosure Type | IP65 |
Mounting Type | Ceiling, Suspended, Wall | Housing Material | Polycarbonate |
Dimensions | 4 ft L x 3-3/4 in W x 6-1/2 in H | Includes | Sealed Strain Relief/Cable Gland Kit |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |