AIMLITE CORP 4 ft 32W 120V 2-Lamp VP4 Series T8 Linear Fluorescent Fixture
Description
The VP4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.
Specifications
Brand Name | Aimlite | Item Name | Vaportight Fixture |
Type | Linear | Voltage Rating | 120 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Series | VP4 |
Lamp Wattage | 32 W | Ballast Type | Instant Start Electronic |
Lens Type | UV Stabilized, High Clarity | Enclosure Type | IP65 |
Mounting Type | Ceiling/Suspended/Wall | Housing Material | Polycarbonate |
Dimensions | 50-1/4 in L x 6-1/2 in W x 3-3/4 in H | Includes | Sealed Strain Relief/Cable Gland Kit |
Standards | CSA Certified | Application | For Wet and Damp Locations |
Packages
1 - UNIT - 1 |