AIMLITE CORP 4 ft 40W 120-277V 4000K 5200LM VPE4-L Series LED Vapour Tight Linear Fixture
Description
The VPE4-L is an IP65 rated for use in for both indoor and outdoor applications, ideal for a variety of industrial, commercial and residential applications. The housing is sealed with a uniform gasket that blocks the ingress of moisture and dust and reinforced snap clips lock the luminaire together. The UV stabilized polycarbonate housing and lens with LED diffusing pigment are impervious to rust or rot and are unaffected by extreme temperatures. Stainless steel mounting hardware for wall, ceiling or suspended mounting. 0-10V dimming driver is standard.
Specifications
Brand Name | Aimlite | Item Name | Vaportight Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 V, 1 - 10 V Dimming |
Fixture Wattage | 40 W | Lamp Type | Not Exchangeable LED |
Housing Finish | Matte White | Lamp Wattage | 40 W |
Light Color | White | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lens Type | Plastic Opal | Lumens | 5200 lm |
Enclosure Type | IP65 | Mounting Type | Surface/Suspended/Wall |
Housing Material | Plastic | Dimensions | 1276.35 mm L x 165.1 mm W x 76.2 mm H |
Includes | Control Unit | Standards | IP65, DLC, cULus, cCSAus |
Application | industrial, commercial and residential applications |
Packages
1 - UNIT - 1 |