EGS 3/4 inch 127/128W 120-277V Pendant Code€¢Master LED Factory Sealed Luminaire
Description
Code?Master factory sealed, LED luminaires are designed for use in hazardous locations as well as areas exposed to corrosive atmospheres, moisture or cold ambient temperatures. They are easy to specify and install to accommodate any application requirement. With LED dependability and field replaceable components, they deliver long term performance with virtually no maintenance- and they are built tough to withstand the toughest environments.
Specifications
Brand Name | Appleton | Sub Brand | Code Master™ |
Item Name | Pendant Light Fixture | Type | Explosionproof, Factory Sealed, Symmetrical |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 400 W |
Lamp Type | LED | Housing Finish | Gray |
Series | CMLED | Average Life | 60000 hr |
Color Temperature | 5650 K | Lens Type | Clear Glass |
Lumens | 13732 lm | Enclosure Type | NEMA 5 |
Mounting Type | Pendant | Dimensions | 3/4 in Hub |
Standards | Class I Division 1, Class II Division 1, Class II Division II, Class III | Application | For General Purpose |
UPC | 781381407199 |
Packages
1 - UNIT - 1 |