Abbotsford
appcmledc152g5bu

EGS 3/4 inch 61/62W 120-277V Ceiling Code€¢Master LED Factory Sealed Luminaire

Price $4,293.24 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CMLEDC152G5BU

Description

Code?Master factory sealed, LED luminaires are designed for use in hazardous locations as well as areas exposed to corrosive atmospheres, moisture or cold ambient temperatures. They are easy to specify and install to accommodate any application requirement. With LED dependability and field replaceable components, they deliver long term performance with virtually no maintenance- and they are built tough to withstand the toughest environments.

Specifications

Brand Name Appleton Sub Brand Code Master™
Item Name Light Fixture Type Explosionproof, Factory Sealed, Symmetrical
Voltage Rating 120 - 277 VAC Fixture Wattage 150 W
Lamp Type LED Housing Finish Gray
Series CMLED Average Life 60000 hr
Color Temperature 5650 K Lens Type Clear Glass
Lumens 4838 lm Enclosure Type NEMA 5
Mounting Type Ceiling Dimensions 3/4 in Hub
Standards Class I Division 1, Class II Division 1, Class II Division II, Class III Application For General Purpose
UPC 781381408950

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok