Abbotsford
appcjnc

EGS CJNC30I 300W Appleton Incandescent Wet Location Light Fixture

Price $499.94 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CJNC30I

Description

Globe fixture unit for use with CODE•MASTER™ incandescent luminaire.

Specifications

Brand Name Appleton Sub Brand Code Master
Item Name Vapor Tight Fixture Type Direct Light Outlet
Voltage Rating 300 VAC Fixture Wattage 300 W
Lamp Type Incandescent Number of Lamps 1
Housing Finish Epoxy Power Coat Fixture Housing, Guard And Mounting Hood Lamp Wattage 300 WTT
Housing Material Aluminum Dimensions 198.1 mm dia
Standards NEC: Class I, Division 1, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, CEC: Class I, Division 1 And 2, Groups B, C, D. T3B, Class I, Zone 1 And 2, Groups IIB, IIA, Exd IIB + H2, Zone 1, Class II, Division 1 And 2, Groups E, F, G. T3B, Class III, CSA Certified; UL 1598, UL 1598A, UL 844, UL E10444 Application For Use In Hazardous Locations Such As Plants Where Plastics, Paints, Thinners And Petrochemicals Are Manufactured, Chemical And Petrochemical Plants, Such As Manufacturers Of Plastics, Paints And Thinners, In Refineries, And In Other Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Elements May Be Present; Suitable For Outdoor Saltwater Locations And For Other Wet Locations; Use With Threaded Metal Conduit
UPC 781381103169

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok