applleda17bu2

EGS 4 ft 7000LM 347-480V Viamaster LED Luminaire

Availablefor Backorder
Price $1,185.06 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:LLEDA17BU2

Description

The Viamaster LED luminaire is ideal for use in ATEX and IECEx Governed harsh and hazardous locations. It features a contemporary, low profile design that is suitable for tight spaces. It is lightweight for easy handling and is designed to simplify installation and maintenance. A terminal block with ample wiring room simplifies electrical connections. Its industry leading thermal management ensures safe, reliable operation over a wide temperature range. Field replaceable components can be accessed by swinging away the hinged cover, secured with captive screws. Viamaster LED is available in a full range of lumen outputs, with light distribution equivalent to fluorescent luminaires.

Specifications

Brand Name Appleton Sub Brand Viamaster™
Item Name Hazardous Location LED Luminaire Type Linear
Voltage Rating 120 - 277 VAC Fixture Wattage 82 W
Lamp Type LED Number of Lamps 36
Housing Finish Gray Polyester Average Life 60000 hr
Color Temperature 5650 K Color Rendering Index (CRI) 70
Lens Type Thermal Shock and Impact Resistant Polycarbonate Lumens 7800 lm
Enclosure Type IP66 Housing Material Copperfree Aluminum
Dimensions 48 in L x 7 in W Standards UL 1598, UL 8750, UL 844, C22.2 No 250, C22.2 No 137, cCSAus Certified 70013699, NEC/CEC Class I, Division 2, Groups A, B, C, D, Class I, Zone 2, Group IIC, Type 3R, 4, 4X, Division 2/Zone 2 Hazardous Rating
Application For Oil Refineries, Petrochemical Facilities, Pulp and Paper Mills, Food Processing Plants, Warehouses, Underground Tunnels and Indoor or Outdoor use UPC 781381373777

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok