Abbotsford
applleda17lu2

EGS 4 ft 7000LM 120-277VAC Viamaster LED Luminaire

Price $1,757.17 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LLEDA17LU2

Description

The Viamaster LED luminaire is ideal for use in ATEX and IECEx Governed harsh and hazardous locations. It features a contemporary, low profile design that is suitable for tight spaces. It is lightweight for easy handling and is designed to simplify installation and maintenance. A terminal block with ample wiring room simplifies electrical connections. Its industry leading thermal management ensures safe, reliable operation over a wide temperature range. Field replaceable components can be accessed by swinging away the hinged cover, secured with captive screws. Viamaster LED is available in a full range of lumen outputs, with light distribution equivalent to fluorescent luminaires.

Specifications

Brand Name Appleton Item Name Linear LED Luminaire
Voltage Rating 120 - 277 VAC at 50/60 Hz Lamp Type LED
Housing Finish Matt Gray Color Temperature 5650 - 5650 K
Color Rendering Index (CRI) 70 Ballast Type Electronic Transformer
Lumens 7800 lm Enclosure Type IP66
Mounting Type Surface Housing Material Aluminum
Dimensions 1220 mm L x 178.4 mm W x 113 mm H Includes Control Unit, Lamp
Application Light Line Configuration UPC 781381426589

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok