applleda15bu2

EGS 2 ft 5000LM 347-480V Viamaster LED luminaire

In Stock
Price $987.55 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:LLEDA15BU2

Description

The Viamaster LED luminaire is ideal for use in ATEX and IECEx Governed harsh and hazardous locations. It features a contemporary, low profile design that is suitable for tight spaces. It is lightweight for easy handling and is designed to simplify installation and maintenance. A terminal block with ample wiring room simplifies electrical connections. Its industry leading thermal management ensures safe, reliable operation over a wide temperature range. Field replaceable components can be accessed by swinging away the hinged cover, secured with captive screws. Viamaster LED is available in a full range of lumen outputs, with light distribution equivalent to fluorescent luminaires.

Specifications

Brand Name Emerson Item Name Hazardous Location LED Luminaire
Type Direct Light Outlet, Symmetric, Non-Dimmable, 3/4 in NPT Conduit Entry Voltage Rating 120 - 277 VAC
Fixture Wattage 46 W Lamp Type LED
Housing Finish Matte Gray Lamp Wattage 46 W
Light Color White Color Temperature 5371 K
Color Rendering Index (CRI) 70 Ballast Type Electronic Transformer
Lens Type Transparent Plastic Lumens 4725 lm
Enclosure Type IP66, Class II Mounting Type Surface, Suspended
Dimensions 2 ft L x 178.4 mm W x 113 mm H Includes Control Unit
UPC 781381373760

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok