applleda15lu2

EGS 2 ft 5000LM 120-277VAC Viamaster LED Luminaire

Availablefor Backorder
Price $1,052.93 / EA Eco fees: $0.15
Qty EA
Manufacturer:EGS
Manufacturer #:LLEDA15LU2

Description

The Viamaster LED luminaire is ideal for use in ATEX and IECEx Governed harsh and hazardous locations. It features a contemporary, low profile design that is suitable for tight spaces. It is lightweight for easy handling and is designed to simplify installation and maintenance. A terminal block with ample wiring room simplifies electrical connections. Its industry leading thermal management ensures safe, reliable operation over a wide temperature range. Field replaceable components can be accessed by swinging away the hinged cover, secured with captive screws. Viamaster LED is available in a full range of lumen outputs, with light distribution equivalent to fluorescent luminaires.

Specifications

Brand Name Appleton Sub Brand Viamaster™
Item Name LED Luminaire Type Linear
Voltage Rating 120 - 277 VAC at 50/60 Hz Lamp Type LED
Housing Finish Gray Polyester Amperage Rating 0.37 A at 120 V, 0.17 A at 277 V
Average Life 60000 hr Color Temperature 5650 K
Color Rendering Index (CRI) 70 Lens Type Clear Polycarbonate
Lumens 4400 lm Housing Material Copperfree Aluminum
Standards UL Listed: UL 1598, UL 8750, UL 844, UL1598A, UL50E, cCSAus Certified: 065182. cULus E10444, DLC Listed Application Oil Refineries, Petrochemical Facilities, Pulp and Paper Mills, Food Processing Plants, Waste and Sewer Treatment, Underground Tunnels
UPC 781381426633

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok