begbs10048t5254ac120

BEGHELLI 4 ft 54W 120V 2-Lamp T5 ILLUMINA BS100 Series IP66 Vapor Tight

Not available for order
Price $130.65 / EA Eco fees: $0.15
Manufacturer:BEGHELLI
Manufacturer #:BS10048T5254AC120

Description

FEATURES:• Lightweight, durable 100% corrosion, flame and vandal resistant polycarbonate construction• Designed to be resilient, highly efficient and easy to install• For ceiling, wall, suspension and pendant installations• UV stabilized to reduce the yellowing index• Liquid silicone memory retention gasket allows for installations in wet locations• Incorporates a "dual concave" parabolic high-output, metallized reflector• Also approved for through wiring application• Certified for sale in Canada by an accredited certification body

Specifications

Brand Name Beghelli Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Fixture Wattage 108 W Lamp Type T5 Fluorescent
Number of Lamps 2 Housing Finish White
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Ballast Type Standard Electronic Lens Type Transparent Plastic
Lumens 4450 lm Enclosure Type IP66
Mounting Type Suspended Housing Material Plastic
Dimensions 1219.2 mm L x 171.45 mm W x 106.68 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok