begbs10048t8232ac120277v

BEGHELLI 4 ft 32W 120-277V 2-Lamp T8 ILLUMINA BS100 Series IP66 Vapor Tight

Availablefor Backorder
Price $106.61 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:BS100 48T8 232AC UNV

Description

FEATURES:• Lightweight, durable 100% corrosion, flame and vandal resistant polycarbonate construction• Designed to be resilient, highly efficient and easy to install• For ceiling, wall, suspension and pendant installations• UV stabilized to reduce the yellowing index• Liquid silicone memory retention gasket allows for installations in wet locations• Incorporates a "dual concave" parabolic high-output, metallized reflector• Also approved for through wiring application• Certified for sale in Canada by an accredited certification body

Specifications

Brand Name Beghelli Sub Brand Illumina
Item Name Vapor Tight Fixture Voltage Rating 120/277 V
Lamp Type T8 Fluorescent Number of Lamps 2
Series BS100 Lamp Wattage 32 W
Ballast Type Electronic Enclosure Type IP65
Mounting Type Ceiling, Wall, Suspension and Pendant Housing Material Polycarbonate
Dimensions 51 in L x 7 in W x 4 in H Standards CSA Certified
Application For Wet Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok