begbs10048t8232ac347v

BEGHELLI 4 ft 32W 347V 2-Lamp T8 ILLUMINA BS100 Series IP66 Vapor Tight

Not available for order
Price $127.37 / EA Eco fees: $0.15
Manufacturer:BEGHELLI
Manufacturer #:BS10048T8232AC347V

Description

FEATURES:• Lightweight, durable 100% corrosion, flame and vandal resistant polycarbonate construction• Designed to be resilient, highly efficient and easy to install• For ceiling, wall, suspension and pendant installations• UV stabilized to reduce the yellowing index• Liquid silicone memory retention gasket allows for installations in wet locations• Incorporates a "dual concave" parabolic high-output, metallized reflector• Also approved for through wiring application• Certified for sale in Canada by an accredited certification body

Specifications

Brand Name Beghelli Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 347 VAC
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish Matte White
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Enclosure Type IP66 Mounting Type Surface, Suspended
Dimensions 172 mm W x 107 mm H Includes Control Unit
Application Emergency Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok