begbs100led4ht48wwt40unv

BEGHELLI 4 ft 48W 4000K 120/277V ILLUMINA BS100 LED Luminaire

Availablefor Backorder
Price $306.12 / EA Eco fees: $0.15
Qty EA
Manufacturer:BEGHELLI
Manufacturer #:BS100LED4HT48WWT40-120/2

Description

The ILLUMINA® BS100LED vapor tight is corrosion, flame, and vandal resistant. It is sanitation listed and ideal for food prep areas as well as cold storage / refrigeration applicationsThe ILLUMINA® BS100LED is ideal for various applications including retail, industrial, parking garages, carport, parking structures, warehouses, breezeways, canopies, schools and much more. It can be installed both indoor and outdoor.

Specifications

Brand Name Beghelli Item Name LED Light Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V, 1 - 10 V Dimming
Fixture Wattage 48 W Lamp Type LED
Housing Finish Matte Gray Color Temperature 4000 K
Color Rendering Index (CRI) 80 Ballast Type Electronic
Lumens 4806 lm Mounting Type Surface, Suspended
Housing Material Plastic Dimensions 4 ft L x 171.45 mm W x 106.68 mm H
Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok