begbs100led4ht70wwt40unv

BEGHELLI 4 ft 70W 4000K 120/277V ILLUMINA BS100 LED Luminaire

Not available for order
Price $331.01 / EA Eco fees: $0.15
Manufacturer:BEGHELLI
Manufacturer #:BS100LED4HT70WWT40-120/2

Description

The ILLUMINA® BS100LED vapor tight is corrosion, flame, and vandal resistant. It is sanitation listed and ideal for food prep areas as well as cold storage / refrigeration applicationsThe ILLUMINA® BS100LED is ideal for various applications including retail, industrial, parking garages, carport, parking structures, warehouses, breezeways, canopies, schools and much more. It can be installed both indoor and outdoor.

Specifications

Brand Name Beghelli Item Name Vapor Tight Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120/277 VAC
Fixture Wattage 70 W Lamp Type LED
Housing Finish Matte Gray Lamp Wattage 70 W
Color Temperature 4000 K Color Rendering Index (CRI) 80
Ballast Type Electronic Transformer Lens Type Plastic Opal
Lumens 6181 lm Mounting Type Surface, Suspended
Dimensions 4 ft L x 171.45 mm W x 106.68 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok