Abbotsford
gvafad232pc120277ishp

GVA LIGHTING 4 ft 32W T8 GVA Lighting 2 Lamps Polycarbonate FA-D Series Waterproof Luminaires Instant Start

Inventory
Unavailable for order
Manufacturer:GVA LIGHTING
Manufacturer #:FAD-232-PC-120/277-IS-HP

Description

FA-D Series waterproof luminaires dimensionally stable, lightweight fixture for use in damp or wet locations and for areas with high concentrations of dust, fumes and diluted acids. It is an energy efficient surface or suspension mount waterproof luminare for use with T8, T5 or T5HO lamps.

Specifications

Brand Name GVA Lighting Item Name Vapor Tight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish Gray
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Instant Start Lens Type Plastic Opal
Enclosure Type IP67 Mounting Type Suspended
Dimensions 168 mm W x 114 mm H Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok