Abbotsford
gvafad254pc120277pshppl

GVA LIGHTING 4 ft 2L T5 120/277V GVA LIGHTING High Output Vapourtite

Inventory
Unavailable for order
Manufacturer:GVA LIGHTING
Manufacturer #:FAD254PC120277PSHPPL

Description

FA-D Series waterproof luminaires dimensionally stable, lightweight fixture for use in damp or wet locations and for areas with high concentrations of dust, fumes and diluted acids. It is an energy efficient surface or suspension mount waterproof luminare for use with T8, T5 or T5HO lamps.

Specifications

Brand Name GVA Lighting Item Name Vapor Tight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 V
Fixture Wattage 108 W Lamp Type T5 Fluorescent (Lamp Included)
Number of Lamps 2 Housing Finish Gray
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Ballast Type Standard Electronic Lens Type Plastic Opal
Enclosure Type IP67 Mounting Type Suspended
Housing Material Plastic Dimensions 660 mm dia x 1283 mm L
Includes Control Unit

Packages

1 - UNIT - 1 50 - SKID - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok