desdvaks200cg

RAB DESIGN LIGHTING 099209 200W 120V Incandescent Weatherproof Ceiling Mount Fitter w/ Glass/Guard, Junction Box - Large

In Stock
Price $69.45 / EA Eco fees: $0.15
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:099209

Description

DVAKS200CG WEATHER PROOF The DVAKS200CG is a versatile weather proof fixture for ceiling mounting with a natural aluminum finish. The DVAKS200CG is made of die cast aluminum. Ideal for Industrial and commercial applications.

Specifications

Brand Name Rab Design Lighting Item Name Watertight Fixture
Type Direct Light Outlet Voltage Rating 120 V
Fixture Wattage 300 W Lamp Type Incandescent
Lamp Wattage 300 W Lamp Base E26
Lens Type Clear Glass Housing Material Aluminum
Dimensions 136.5 mm OD x 279.4 mm H UPC 061184992093

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok