Abbotsford
desdvcsled14120vnat

RAB DESIGN LIGHTING 089287 14W 5k Multivolt RAB Design Fixture Ceiling Pendant LED, Natural

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089287
Documents Documents

Description

Precision die cast aluminum with integrated heat sinking system. Clear polycarbonate lens is standard. Globe and guard options are available. Existing incandescent VAKS / DVAKS series globe and guard will fit new LED fixture. Fixture is disassembled for easy installation. 14 watt power consumption. 120-277 input voltage. 5,000k colour temperature. Colour rendering index (CRI) 70. Lamp life (L70) 50,000 hours IP65 rated cULus approved.

Specifications

Brand Name Rab Design Lighting Item Name Vapor Proof Fixture
Voltage Rating 120 - 277 V Fixture Wattage 14 W
Lamp Type LED Housing Finish Natural Aluminum
Lamp Wattage 14 W Average Life 100000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Polycarbonate Lumens 1400 lm
Enclosure Type IP65 Mounting Type Pendant
Housing Material Die-Cast Aluminum Dimensions 4 in W x 5.4 in H
Standards cULus Listed Application For Industrial and Architectural Applications Such as Entrances, Stairwells, Mandoors, Outdoor Walkways, Tunnels and Service Areas
UPC 061184892874

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok