Abbotsford
emripeledn404

EMERGI-LITE 4 ft 120V 4000K 5200LM IPE-LEDN Series Dimmable Vapour Tight LED Fixture

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:IPE-LEDN40-4

Description

Typical Specifications:Supply and install Emergi-Lite IPE-LEDN Series linear LED fixtures as specified. The luminaire shall operate in 120-277VAC or 347VAC and use a high efficiency electronic driver. The lens shall be constructed of UV- stabilized industrial grade vandal-resistant polycarbonate and the enclosure of thermoplastic. A durable formed gasket shall be provided between the enclosure and the lens and shall be designed specifically for hostile environments. A metal plate used to retain the reflector also serves to dissipate heat, therefore lengthening driver life. The fixture shall have five year warranty.PRODUCT FEATURES:- IP65 Rated - Polycarbonate lens and thermoplastic enclosure, vandal resistant and UV stabilized - Stainless steel hardware - Ceiling, surface or pendant mounting - Low profile, less than 4 inch deep - 0-10V dimming standard on all models - 120VAC to 277VAC universal, 347VAC optional - Certified for wet and damp locations - Expected life of 50 000 hours (L70) - 5 year Limited Warranty - Power factor 0.90 - ROHS compliant - Meets IEEE C.62.41-1991 input transient protection

Specifications

Brand Name ABB Sub Brand Emergi-Lite
Item Name LED Vapor Tight Fixture Type Dimmable, Linear
Voltage Rating 120 - 277 VAC Lamp Type LED
Series IPE-LEDN Lamp Wattage 40 W
Color Temperature 4000 K Ballast Type Electronic
Lens Type Polycarbonate Lumens 5200 lm
Enclosure Type IP65 Mounting Type Ceiling, Surface or Pendant
Housing Material Polycarbonate, Thermoplastic Dimensions 48 in L x 6.75 in W
Standards Meets IEEE C.62.41-1991, RoHS Compliant

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok