Abbotsford
elt4owvs254t5ho

ELITE LIGHTING 4 ft 2-Lamps 54W T5HO 120/277V Elite Lighting Fix Surface Strip, Gray

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:4-OWVS-2-54-T5HO

Description

The OWVS series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways.

Specifications

Brand Name Elite Lighting Item Name Watertight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 V
Fixture Wattage 108 W Lamp Type T5HO Fluorescent
Number of Lamps 2 Housing Finish Gray
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Lens Type Structured Plastic Enclosure Type IP65
Mounting Type Suspended Dimensions 50 in L x 168.275 mm W x 135.467 mm H
Includes Control Unit UPC 847801044228

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok