Abbotsford
elt4owvsled4000ldim1040k

ELITE LIGHTING 4 ft 120V-277V 4000K 4000LM OWVS-LED Series Vapor Tight IP65 Wet Location Luminaire with 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:4OWVSLED4000LDIM1040K

Description

The OWVS-LED series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways.

Specifications

Brand Name Elite Lighting Item Name Vapor Tight Fixture
Type Wet Location Voltage Rating 120 V, 0 - 10 V Dimming
Lamp Type LED Series OWVS-LED
Color Temperature 4000 K Lumens 4000 lm
Enclosure Type IP65 Dimensions 4 ft L
Application For Parking Garages, Schools, Industrial Facilities, and Stairways

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok