Abbotsford
elt8owvs454t5ho

ELITE LIGHTING 8 ft 54W 120-277V 4-Lamp T5HO OWVS Series Vapor Tight, IP65 Wet Location Luminaire

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:8-OWVS-4-54-T5HO

Description

The OWVS series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways.PRODUCT FEATURES:• One-piece fiberglass housing with polycarbonate lens• Easy install polycarbonate clips secure lens to housing and ensure vapor-tight operation• Continuous one-piece gasket assures airtight seal, keeping out condensation, humidityand dust• Suitable for wet environments• Shallow design is ideal for commercial and industrial spaces requiring general illumination• Suitable for suspension by chain or cable and can be surface mounted, all required hardwareis included (less chain, cable)• Lightweight design enables for quick, easy installation• One-piece gasket replaces full metal enclosure• CEE qualified ballast comes standard on most fixture options (Consult factory for details)

Specifications

Brand Name Elite Lighting Item Name Watertight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 V
Fixture Wattage 216 W Lamp Type T5HO Fluorescent
Number of Lamps 4 Housing Finish Gray
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Lens Type Structured Plastic Mounting Type Suspended
Dimensions 50 in L x 168.275 mm W x 135.467 mm H Includes Control Unit
UPC 847801075741

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok