Abbotsford
kilmbl101ggd4

HUBBELL MBL101GGD4 150W 120V CERTILITE® High Pressure Sodium Stanchion with Globe and Guard

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:MBL101-GGD4

Description

100W HPS Fluorescent 120V 1-1/4" "Stanchion Mount with Globe and Guard

Specifications

Brand Name Hubbell Sub Brand Killark
Mounting Type Stanchion 25° UPC 783936993690

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok